Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Digitally controlled AC/DC TIG inverter with latest IGBT technology and High frequency pulse mode.
Digitally controled new technology IGBT inverter for MIG welding of thin steel, or stainless steel sheeets up to 1,5mm. Small 5kg weight MIG/MAG wire spool.
The professional heating burner set consists of a powerful weld torch, a construction-grade propane hose and a fixed 4-bar pressure regulator (DIN combi bottle connection) with hose break protection.
Digitally controlled electrode welding inverter. Your starter device for all e-hand applications
Small, powerful electrode welding inverter for all power jobs
With adjustable neck and ball joint for greater handiness when working
The dual voltage inverter welder is equipped with the latest IGBT technology for ARC and LIFT welding.
Air-cooled, with Bikox hose package and KZ-2 central contact