Welcome to Würth Malaysia For trade customers only
Electrode manual welding inverter EWI 200S
Electrode manual welding inverter EWI 200S - 1
Electrode manual welding inverter EWI 200S - 2
Electrode manual welding inverter EWI 200S - 3
Electrode manual welding inverter EWI 200S - 4

For detailed information, other images and documents, please select individual articles from the following table.

Electrode manual welding inverter EWI 200S

The dual voltage inverter welder is equipped with the latest IGBT technology for ARC and LIFT welding.
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
The technologically-advanced PFC (Power Factor Correction) controller


Offers energy saving benefits as well as reliable and constant arc performance



Easy to Use


Precisely digital-setting in welding current and weld with excellent results



Practical Design


Makes the machine easy to carry which enables use at almost any work site



IGBT technology


IGBT technology provides flawless welding under unstable voltage (working with generators)



Switchable in two welding modes


Apart from the stick mode, it can be switched to TIG start that allows to easily perform TIG-welding using a “Lift TIG” torch



Improved cooling design


Reduces the dust inside the machine and increases the duty cycle



Smooth and uniform arc


Arc force regulation



Hot Start


Outstanding ignition



Anti-stick system


No sticking of electrodes

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.

  • Hot start: Ensures reliable ignition of the electrode. The hot-start energy is automatically adjusted to the selected welding current.

  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.

  • Max electrode dia. for short term welding. Machine is set to high values (170-200A)