Welcome to Würth Malaysia For trade customers only
TIG torch WLT 26 for TIG 180 AC/DC UP-down torch
TIG torch WLT 26 for TIG 180 AC/DC UP-down torch - 1
TIG torch WLT 26 for TIG 180 AC/DC UP-down torch - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIG torch WLT 26 for TIG 180 AC/DC UP-down torch

With adjustable neck and ball joint for greater handiness when working
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
  • Switching welding current 1 on and off

  • Immediate welding current reduction (downslope) 2

  • Variable setting of the welding current on torch 3

  • The burner hose behind the handle is also covered with a 40 cm length of Nappa leather

  • Supplied with gold tungsten electrode, Ø 2.4 mm, ceramic gas nozzle size 6 and long burner cap
Notice

Wearing parts as for torch WLV 17 and WLT 17 K