Welcome to Würth Malaysia For trade customers only
Twist Drill bit assortment DIN 338 HSS

For detailed information, other images and documents, please select individual articles from the following table.

Twist Drill bit assortment DIN 338 HSS

Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Contents:


  • 19 pcs

  • Ø 1,0 - 10,0 x 0.5 mm