Welcome to Würth Malaysia For trade customers only
Twist Drill bit assortment DIN338 HSCo

For detailed information, other images and documents, please select individual articles from the following table.

Twist Drill bit assortment DIN338 HSCo

19-piece in system box, assembly drill for quick working in steel & stainless steel, tip angle 130°
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
Quick drilling


  • Web thinning ensures less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and corded drill at construction site and in assembly.

  • Highly efficient chip removal.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Contents:


  • 19 pcs

  • Ø 1,0 - 10,0 x 0.5 mm