Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
For much easier installation of shock absorbers with an internal rebound buffer spring.
For safely removing the front bearing unit from the axle casing
For removing and disassembling the wheel hub/bearing unit with brake disc.
Enables controlled and gentle expansion of clamping bores
Allows quick evaluation of axle following accident damage/contact with kerb/driving through potholes etc.
Extension set for wheel hub extractor 1952003290.
The jack frame is used to remove and install silent bearings, sleeves and bushings on cars, SUVs and vans.
Hollow piston hydraulic short stroke cylinder for universal use with special tools