Welcome to Würth Malaysia For trade customers only
Shock absorber installation tool set Universal, 8 pieces
Shock absorber installation tool set Universal, 8 pieces - 1
Shock absorber installation tool set Universal, 8 pieces - 2
Shock absorber installation tool set Universal, 8 pieces - 3
Shock absorber installation tool set Universal, 8 pieces - 4
Shock absorber installation tool set Universal, 8 pieces - 5
Shock absorber installation tool set Universal, 8 pieces - 6
Shock absorber installation tool set Universal, 8 pieces - 7
Shock absorber installation tool set Universal, 8 pieces - 8
Shock absorber installation tool set Universal, 8 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

Shock absorber installation tool set Universal, 8 pieces

For much easier installation of shock absorbers with an internal rebound buffer spring.
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
  • Enables piston rods to be removed and secured without damage and prevents the piston rod retracting when only the spring is being replaced

  • Springs no longer need to be compressed to the maximum level, resulting in a safer clamping process

  • Fixing nut is easy to screw on to the piston rod during installation

  • Can be used both when changing only the spring and when completely replacing the spring and shock absorber

  • Product "upgrade" with two spacers that can also be used for absorbers with extra-long rebound buffer springs and/or piston rods

  • For universal use with most vehicle brands and models


Scope of delivery


  • 1 x telescopic pulling attachment, 2 pieces

  • 1 x mounting cylinder for pulling attachment

  • 1 x clamping jaw with screws

  • 1 x clamping jaw screws for piston rod, diameter up to 28 mm

  • 2 x spacers, H = 10 mm / H = 20 mm

  • 1 x spanner