Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.
Highly flexible hand abrasive cloth for sanding metal by hand
Highly flexible nylon hand sanding fleece for cleaning surfaces (derusting) and matting new parts, old paint and aluminium. For optimum use in critical areas like folds, corners, recesses or other sharp corners and edges and on interior body parts
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
For cleaning and degreasing during maintenance and repair work
Good adhesive and sealing compound for use in industry and the automotive sector
Efficient brake cleaner in a convenient aerosol can, offering long-lasting performance with a shelf life of up to 36 months.
One-part neutral cure silicone sealant with high-temperature resistance that cures in the presence of atmospheric moisture to produce a durable and flexible silicone rubber compound. It provides a long-lasting flexible seal with excellent adhesion to most surfaces. This sealant is intended for a variety of general purpose and industrial applications and retains its elastomeric properties at temperatures from -54°C to 343°C.
Quickly and reliably eliminates ignition problems
Product performance meets the standards of FMVSS NO.116DOT4 、SAEJ1704、SAE1703、ISO4925 Class4、JISK2233 Class4. It is suitable for pure electric or hybrid braking system.
Organic acid coolant with excellent performance of anti-corrosion, anti-boiling, anti-low temperature and anti-scaling, good compatibility with plastic, rubber and other non-metallic materials.