Welcome to Würth Malaysia For trade customers only
Double open end ring wrench set 5 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Double open end ring wrench set 5 pieces
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
Drive: POWERDRIV



Standard: DIN 3118



Geometry: Ring sides angled 15°, rings angled 5°



7 x 9 to size 12 x 14 mm in hexagon



14 x 17 to size 30 x 32 mm in bi-hex



Material: Chrome-vanadium steel



Surface: Chrome-plated, polished heads



Contents: 5 pcs.


1 each of double open end ring wrench size 7 x 9, 8 x 10, 11 x 13, 12 x 14, 17 x 19