Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
For the splitting seized nuts up to strength class 10
For cleaning and degreasing during maintenance and repair work
Organic acid coolant with excellent performance of anti-corrosion, anti-boiling, anti-low temperature and anti-scaling, good compatibility with plastic, rubber and other non-metallic materials.
Efficient brake cleaner in a convenient aerosol can, offering long-lasting performance with a shelf life of up to 36 months.
Keeps your drink warm/cold
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Good adhesive and sealing compound for use in industry and the automotive sector
Indicator bulb for passenger vehicles
For cleaning the injection system
Cleans the inside of the engine and the oil supply system
One-part neutral cure silicone sealant with high-temperature resistance that cures in the presence of atmospheric moisture to produce a durable and flexible silicone rubber compound. It provides a long-lasting flexible seal with excellent adhesion to most surfaces. This sealant is intended for a variety of general purpose and industrial applications and retains its elastomeric properties at temperatures from -54°C to 343°C.
An ethylene glycol based fluid with non-depleting OAT corrosion inhibitors that provides maintenance-free protection against freezing, boiling and corrosion