Lithium Lubricant Grease L-EP2
For detailed information, other images and documents, please select individual articles from the following table.
Lithium Lubricant Grease L-EP2
Lithium base grease with high-pressure additives
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Recommended as multi-purpose grease with very effective lubricating and protective properties in a very expansive temperature range (from -30oC to + 120oC) and for bearing speeds between 500 and 6000 rpm, where strong impacting load issues occur.
Lithium base grease, excellent quality, reinforced with high pressure additives (EP) and additives protecting against oxidization, wear and corrosion.
Properties:
Store in vertical position, at a cool and dry area.
Lithium base grease, excellent quality, reinforced with high pressure additives (EP) and additives protecting against oxidization, wear and corrosion.
Properties:
- Ensures excellent resistance to strong loads and temperature fluctuations
- Maintains its properties for long periods of storage time
- High resistance in rinsing with water, acids or bases, as well as temperature stress
- Offers effective protection against rust and corrosion
- Excellent resistance in strong charges and easy flow in central lubrication systems
- Lengthens bearing lifespan
Store in vertical position, at a cool and dry area.
Application areaSpecifications:
- DIN 51502, ISO 6743/9 L-XCDEB.
- DIN 51825 KP2 K-30
- ISO 6743/9 L-XCDEB
InstructionsCan be wiped on, applied with a manual grease gun or with an automatic central lubrication system. If you are using the grease for the first time, confirm its compatibility with the previous one. If necessary, clean the bearing before application. During lubrication, don’t use a higher quantity of grease than the one recommended by the manufacturer. Only for industrial and professional use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!