Welcome to Würth Malaysia For trade customers only
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain - 1
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain

See product details

Available in 130 versions
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
ISO 4017 replaces DIN 933 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50