Welcome to Würth Malaysia For trade customers only
Non-slip hazard warning adhesive tape
Non-slip hazard warning adhesive tape - 1
Non-slip hazard warning adhesive tape - 2
Non-slip hazard warning adhesive tape - 3
Non-slip hazard warning adhesive tape - 4
Non-slip hazard warning adhesive tape - 5

For detailed information, other images and documents, please select individual articles from the following table.

Non-slip hazard warning adhesive tape

Anti-slip hazard warning with slip resistance rating R13 for medium-duty use, for marking hazard and traffic areas indoors and in weather-protected outdoor areas.

See product details

Available in 2 versions
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
For light to medium traffic


  • Withstands heavy foot traffic and light pallet truck traffic.

  • R13 non-slip rating in accordance with DIN EN 16165.

  • Meets the requirements of ASR A1.3, DIN 4844 or DIN EN ISO 7010.


Easy to apply


  • Self-adhesive and easy to apply.

  • Can be walked on immediately after applying.

  • Can be torn off by hand.


Versatile application


  • Helps prevent slip and fall accidents.

  • Suitable for indoor and weather-protected outdoor areas.

  • Ideal for production, warehousing and logistics (production areas, transport routes, stairs, ramps, platforms, tread plates and slip-prone zones on machines and vehicles)

  • Can be used at both high and low temperatures.


Aluminium oxide abrasive firmly bonded to a PVC backing material with acrylic resin


  • Durable and hard-wearing in daily use.

  • Waterproof, chemical-resistant and mineral oil-resistant.

  • Strong adhesive for a permanent hold.


Broad substrate compatibility


  • Suitable for smooth concrete screed, EP/PU/MMA coatings and tiles.
Notice
  • Yellow and black tape indicates permanent hazard points and obstacles

  • Pivoting and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.


Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.