Welcome to Würth Malaysia For trade customers only
Hard hat SH 2000-S

For detailed information, other images and documents, please select individual articles from the following table.

Hard hat SH 2000-S

Comfortable hard hat with internal dial adjustment

See product details

Available in 3 versions
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
Optimum safety


Neck protector extended downwards



Optimum, quick width adjustment


Dial system



Unobstructed upwards view


Short helmet peak



Easy to carry


  • 6-point fabric lining and individually controlled ventilation openings on the front and back

  • Low weight


Good combination options


30 mm pockets enable attachment of hearing protection



Tested in line with EN 397 with supplementary requirements


  • Suitable for very low temperatures down to -30°C

  • Protects against weld spatter (MM = molten metal)