Welcome to Würth Malaysia For trade customers only
Half mask 190
Half mask 190 - 1
 -  - 2
Half mask 190 - 3
Half mask 190 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Half mask 190

Reusable, maintenance-free half face mask with protection factor A1P2 R D that is as easy to use as a disposable product.

See product details

Available in 1 version
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
  • Ready to use immediately - unpack, put on and start safely.

  • Resistant mask body made of thermoplastic elastomer.

  • Adjustable head harness for easy and precise fitting of the mask.

  • Provides an excellent seal without creating unpleasant pressure on the nose and mouth.

  • Good field of view due to the low positioning of the filters.

  • Integrated drop-off system.
Notice

The filters are permanently installed and cannot be replaced.