Welcome to Würth Malaysia For trade customers only
Engine sealing compound neutral RTV

For detailed information, other images and documents, please select individual articles from the following table.

Engine sealing compound neutral RTV

One-part neutral cure silicone sealant with high-temperature resistance that cures in the presence of atmospheric moisture to produce a durable and flexible silicone rubber compound. It provides a long-lasting flexible seal with excellent adhesion to most surfaces. This sealant is intended for a variety of general purpose and industrial applications and retains its elastomeric properties at temperatures from -54°C to 343°C.

See product details

Available in 3 versions
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
• Excellent oil and solvent resistance
• Sensor safe, non-corrosive
• Good adhesion and flexibility
• Replaces most cut gaskets
• Can be used as a gasket maker or dressing
• Non-flammable, Non-toxic
• Low odor
NoticeThis product is not recommended for use in pure oxygen and/or oxygen rich systems and should not be selected as a sealant for chlorine or other strong oxidizing materials. For safe handling information on this product, consult the Safety Data Sheet, (SDS).