Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Diamond core drill for stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
Specially developed for drill stands in core drilling technology, this component provides an optimal fit with a length of 160 mm
Compact drilling stand for diamond core drills DS 180
Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
Connection adapter for third-party and WDS machines
From drill crown diameter 50 mm
For cleaning and degreasing during maintenance and repair work
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.