Welcome to Würth Malaysia For trade customers only
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 1
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 2
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 3
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 4
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 5
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 6
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 7
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 8
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 9
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 10
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 11
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 12
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 13
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 14

For detailed information, other images and documents, please select individual articles from the following table.

Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
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
Continuous monitoring of the motor with feedback function


The LED on the gear head warns of overload. If the motor is overloaded for a long period or jammed, the electronic motor protection function switches the motor off.



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves. A grille on the ventilation slots provides additional protection from chips.



Safe working


Dead man's switch and brake function ensure the disc stops quickly when the switch is released.



Rapid adaptation to different applications


Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover



Convenient, effortless work


Highly compact and ergonomic design with additional anti-vibration handle

Application area