Welcome to Würth Malaysia For trade customers only
Combination wrench assortment, inch Short design, 8 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench assortment, inch Short design, 8 pcs
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
Drive: Socket end POWERDRIV, bi-hexagon



Standard: DIN 3113A/ISO 3318/773



Geometry: Socket end angled 15°, jaw angle 15°



Material: Chromium-vanadium steel



Surface: Chrome-plated, heads and ring polished



Contents: 8 pieces


1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8