Welcome to Würth Malaysia For trade customers only
Standard cable tie with plastic latch
Standard cable tie with plastic latch - 1
Standard cable tie with plastic latch - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard cable tie with plastic latch

Reliable cable tie for quickly organising and bundling cables and wires

See product details

Available in 32 versions
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
Long, reliable service life


  • High industrial quality for a long, reliable service life for indoor and outdoor work, depending on the version

  • Internal toothing on the tie for a secure grip on bundled cables

  • Natural versions are only suitable for indoor use, but black versions are also suitable for outdoor use due to their UV and weather resistance

  • A carbon additive in the black cable ties delays the effect of UV rays on the material

  • Resistant to bases, oils, greases and vehicle fuels

Easy to use


  • Can be installed directly by hand, no additional assembly tools are required
Notice
  • Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Natural: For indoor use

  • Black: Also for outdoor use due to a carbon additive that delays the effect of UV rays on the material