Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
For cleaning and degreasing during maintenance and repair work
Organic acid coolant with excellent performance of anti-corrosion, anti-boiling, anti-low temperature and anti-scaling, good compatibility with plastic, rubber and other non-metallic materials.
Good adhesive and sealing compound for use in industry and the automotive sector
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Efficient brake cleaner in a convenient aerosol can, offering long-lasting performance with a shelf life of up to 36 months.
Keeps your drink warm/cold
Indicator bulb for passenger vehicles
Prescribed for various VW/Audi, Seat and Skoda vehicles
One-part neutral cure silicone sealant with high-temperature resistance that cures in the presence of atmospheric moisture to produce a durable and flexible silicone rubber compound. It provides a long-lasting flexible seal with excellent adhesion to most surfaces. This sealant is intended for a variety of general purpose and industrial applications and retains its elastomeric properties at temperatures from -54°C to 343°C.
Efficiently cleans carburettors and throttle valves, ensuring optimal performance with a long shelf life of up to 36 months.
For cleaning the injection system