Welcome to Würth Malaysia For trade customers only
3/8 inch socket wrenches Assortment of 42 pieces

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch socket wrenches Assortment of 42 pieces

Large assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
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
Extensive assortment of 42 pieces comprising 3/8 inch socket wrenches in a metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Perfect for many practical applications


  • 14 short socket wrenches with widths across flats from 8 to 17 mm

  • 8 long socket wrenches with widths across flats from 8 to 21 mm

  • 8 short socket wrenches for external TX screws with widths across flats from E5 to E15

  • 8 short socket wrenches for TX screws with widths across flats from TX15 to TX50

  • The cardan joint is braked and holds the angle in the specified position

  • This means that almost all screw connections are possible


Powerful, efficient fastening operation


  • Using the rigid extensions (available in two versions measuring 75 mm and 250 mm), the force is transferred directly, and angular movements of up to 8° are possible

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage