Welcome to Würth Malaysia For trade customers only

Left-hand twist drill bit assortment DIN 1897 HSCO TIN head type LN 5PCS

Twist drill HSCo DIN 1897 type LN assortment 5 pcs
DRL-MET-SET-DIN1897-LEFT-HSCO-TH-5PCS

Art.-no. 0626920001
EAN 4058794060133

Prices for customers after login
Left-hand twist drill bit assortment DIN 1897 HSCO TIN head type LN 5PCS

Art.-no. 0626920001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.

Precise drilling


The sturdy twist drill with its short design provides for quick drilling



Self-centering


The crosswise grinding ensures an excellent centering effect even on round materials, eliminating the need for center-punching or piloting



Long tool life


Thanks to HC (High Speed Cutting) grinding and the related precise cutting geometry, a constant drilled-hole quality is ensured with simultaneous high precision and a long tool life



TIN (Titan-Nitrid) coated


HSCO Steel has a maximum application temperature of 500º. The TIN coating increase the heat resistance up to 600º, which causes up to 3 times more tool life in comparison with a none coated HSCO drill.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel & Stainless steel

Number of pieces in assortment/set

5 PCS

Left-hand twist drill bit assortment DIN 1897 HSCO TIN head type LN 5PCS including:
1 x
Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

DRL-TWST-MET-LEFT-HSCO-TH-D3,2MM

Description: Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.
Quantity: 1 x
1 x
Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

DRL-TWST-MET-LEFT-HSCO-TH-D4,8MM

Description: Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.
Quantity: 1 x
1 x
Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

DRL-TWST-MET-LEFT-HSCO-TH-D6,4MM

Description: Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.
Quantity: 1 x
1 x
Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

DRL-TWST-MET-LEFT-HSCO-TH-D8,0MM

Description: Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.
Quantity: 1 x
1 x
Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

DRL-TWST-MET-LEFT-HSCO-TH-D8,7MM

Description: Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information