Welcome to Würth Malaysia For trade customers only

Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

Twist drill HSCo DIN 1897 left-hand cutting TiN
DRL-TWST-MET-LEFT-HSCO-TH-D3,2MM
ZEBRA

Art.-no. 0626920320
EAN 4058794058161

Prices for customers after login
Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

Art.-no. 0626920320

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.

Precise drilling


The sturdy twist drill with its short design provides for quick drilling



Self-centering


The crosswise grinding ensures an excellent centering effect even on round materials, eliminating the need for center-punching or piloting



Long tool life


Thanks to HC (High Speed Cutting) grinding and the related precise cutting geometry, a constant drilled-hole quality is ensured with simultaneous high precision and a long tool life



TIN (Titan-Nitrid) coated


HSCO Steel has a maximum application temperature of 500º. The TIN coating increase the heat resistance up to 600º, which causes up to 3 times more tool life in comparison with a none coated HSCO drill

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel and stainless steel

Material to be processed

Steel
Stainless steel

Standard / drilling depth

DIN 1897 / 3xD

Diameter (Ø)

3.2 mm

Length (l1)

52 mm

Chip flute length (l2)

20 mm

Shank style

Cylindrical

Surface

TiN

Cutting material

HSCo

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Suitable for milling-drilling centre (points system)

4 of 4 points

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information