TRIATHLON®T7全合成机油-5W30-GF-6A TRIATHLON Universal SAE 5W-30
在下表中选择各货品来获得详细信息、更多图像和文档。
TRIATHLON®T7全合成机油-5W30-GF-6A TRIATHLON Universal SAE 5W-30
Delivers unparalleled fuel economy and robust protection tailored to the demands of modern engines, making it an essential choice for peak performance especially at low-temperatures. Engineered to fulfill the requirements of the API SQ Standard set forth by the American Petroleum Institute and meet the stringent ILSAC GF-7A specifications.
仅面向商业客户
立即注册,访问 125,000 多种产品
选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!