Screw tap cass. red ring through-hole 14 pcs Syska
在下表中选择各货品来获得详细信息、更多图像和文档。
Screw tap cass. red ring through-hole 14 pcs Syska
Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring through-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.
仅面向商业客户
立即注册,访问 125,000 多种产品


选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!