Screw tap cass. Multi perf. thr hole 7 pcs Syska
在下表中选择各货品来获得详细信息、更多图像和文档。
Screw tap cass. Multi perf. thr hole 7 pcs Syska
Consisting of Multi Performance through-hole screw taps for versatile use in almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.
仅面向商业客户
立即注册,访问 125,000 多种产品



应用


选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!