Screw tap cass. Multi perf. thr hole 14 pcs Syska
在下表中选择各货品来获得详细信息、更多图像和文档。
Screw tap cass. Multi perf. thr hole 14 pcs Syska
Consisting of MFD Speed premium speed drills and Multi Performance through-hole screw taps for versatile use in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.
仅面向商业客户
立即注册,访问 125,000 多种产品
选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!