仅需三步即可完成注册并使用在线商店所提供的全部功能。
仅面向工商业客户销售
Digitally controlled AC/DC TIG inverter with latest IGBT technology and High frequency pulse mode.
Digitally controled new technology IGBT inverter for MIG welding of thin steel, or stainless steel sheeets up to 1,5mm. Small 5kg weight MIG/MAG wire spool.
数字电弧焊逆变器。是面向所有手动电弧焊应用的入门级设备。
Small, powerful electrode welding inverter for all power jobs
With adjustable neck and ball joint for greater handiness when working
The dual voltage inverter welder is equipped with the latest IGBT technology for ARC and LIFT welding.
Air-cooled, with Bikox hose package and KZ-2 central contact
All-round welding system with high voltage to enable welding of particularly thick materials. For all conventional applications, with state-of-the-art inverter technology for perfect MIG/MAG results.