Wood screw, DIN 96 A2 Half moon head with slot
DIN 96 plain A2 stainless steel
SCR-HRDHD-DIN96-WO-A2-6,0X25
Art.-no.
019300625
EAN 4047376167315
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 96, plain A2 stainless steel
Product information
Datasheets(X)
Nominal diameter (d) | 6 mm |
Length (l) | 25 mm |
Thread length (lg) | 15 mm |
Head diameter (dh) | 12 mm |
Head height (k) | 4.2 mm |
Internal drive | Slot |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |