Windscreen cleaner
Windscreen cleaner plain
WSCRNCLNR--SERVSPR-150ML
Art.-no. 0825892001
EAN 4049557747606
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Small can 150 ml
- High-quality label material
- Large white area for applying your company stickers
- To be used as a consumable material to then pass on to the customer
Notice
Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.
Product information
Datasheets(X)
Application area
Dissolves insect remains, bird droppings, road dust, nicotine deposits, grease stains and silicone residue from windows, windscreens, mirrors and painted surfaces
Instructions
For an optimal foam effect, shake can well before use
Contents | 150 ml |
Product weight (per item) | 150.000 g |
Container | Aerosol can |
Chemical basis | Water and propanol |
Smell/fragrance | Lemon |
Colour | Colourless |
pH value | 9.5 |
Density/conditions | 0.89 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Bio-degradable | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!