Welding plate Part 2 — simple version, type SPAL
DIN 3015-2 single, SPAL steel phosphated
WELDPLT-DIN3015-2-SPAL-W2-SZ4S/2
Art.-no. 0599020200
EAN 4038898169468
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-2, single, steel, phosphated
Product information
Datasheets(X)
![]() | |
Nominal size | 4S |
Nominal size according to DIN | 2 |
Thread type x nominal diameter (d6) | M10 |
Length (l2) | 86 mm |
Width (b1) | 30 mm |
Thickness (s2) | 8 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
