Locking disc spring washer, shape K A4 stainless steel, plain
A4 stainless steel, type K
WSH-SER-A4-K-D12,4
Art.-no.
0404903012
EAN 4048539460038
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Type K: for electrically conductive connections
- Thanks to the teeth on the underside of the washer, coating layers ≤100 µm can be penetrated to make contact with the base material
- Protection type: Screw retainer
- A4 stainless steel material number 1.4401
- Friction locking thanks to spring force
- Mechanical interlock thanks to specific surface stamping
- Minimal tightening torque distribution
Product information
Datasheets(X)
CAD data (available after login)
Application area
Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.4 mm |
Outer diameter (d2) | 24.25 mm |
Height (h1) | 2.8 mm |
Thickness (s1) | 1.6 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | K |
Locking device operating principle | Serrated lock washer |
Locking function | Embedding locking device |