Welcome to Würth Malaysia For trade customers only

Washer with large outside diameter DIN 9021, brass, plain

DIN 9021 brass plain
WSH-DIN9021-BRS-D4,3X12X1,0

Art.-no. 04184 12

EAN 4011231365666

Individual price display after login
Washer with large outside diameter DIN 9021, brass, plain

Art.-no. 04184 12

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

12 mm

Thickness (h1)

1 mm

Standards

DIN 9021

Material

Brass

Surface

Plain

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information