Washer ISO 7089 copper plain
ISO 7089 copper plain
WSH-ISO7089-CU-8
Art.-no. 515002008
EAN 4059608999960
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7089 |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
