Welcome to Würth Malaysia For trade customers only

WÜRTH MODYF Nature S3 ESD safety boot

BOOT S3 NATURE BROWN 43

Art.-no. M422143043

EAN 4251174749196

Individual price display after login
WÜRTH MODYF Nature S3 ESD safety boot

Art.-no. M422143043

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These modern, comfortable safety boots feature a double-layer rubber outsole. The Air-Finity sole ensures first-class comfort.
  • Breathable, ultra-lightweight microfibre

  • Mesh inner lining, slip-on strap made from high-quality microfibre

  • Aluminium protective toe caps, textile anti-perforation protection

  • Non-slip rubber outer sole SRC, comfort width 11 (wide fit)

  • ESD, Air-Finity sole

  • Approx. 660 g/boot in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Size

43

Shoe size EU

43

Material of shoes upper

Microfibre

Safety category

S3

Standards

ISO 20345, SRC

Foot width

11 (standard width safety shoes)

Shoe size UK

9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information