Welcome to Würth Malaysia For trade customers only

Nut for T slots

DIN 508 plain steel
NUT-DIN508-8-M4X5

Art.-no. 44604
EAN 4052703202782

Prices for customers after login
Nut for T slots

Art.-no. 44604

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 508 plain steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (G)

M4

Suitable for groove width (a)

5 mm

Width (e)

9 mm

Flange thickness (k)

3 mm

Height (H1)

6.5 mm

DIN

508

Material

Steel

Surface

Plain

Vickers hardness, HV

170 HV

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information