Welcome to Würth Malaysia For trade customers only

Triathlon Select fully synthetic engine oil SAE 0W-20

Engine oil TRIATHLON Select A SAE 0W-20
ENGOIL-(SELECT A)-0W20-4LTR

Art.-no. 0897105104

EAN 4062856365708

Individual price display after login
Triathlon Select fully synthetic engine oil SAE 0W-20

Art.-no. 0897105104

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Modern premium-class fuel-efficient synthetic engine oil for long oil change intervals and high motor requirements

TRIATHLON Select engine oil is especially developed for the year-round use in Asia and American vehicles.



Guarantees the engine oil to fight against wear, reduce the oil and fuel consumption.


Synthetic base oil technology in connection with the latet additives



Properties:


  • Smooth engine running

  • Long service life of the engine

  • Quick oil supply at low temperatures

  • High shear stability

  • Reduces fuel consumption as well as pollutant emission

  • Excellent engine cleanness

  • Tested for turbochargers and catalytic converters
NoticeWürth also recommends this product for vehicles where the following specifications are required: Daihatsu, Honda, Hyundai, Isuzu, Kia, Mazda, Mitsubishi, Nissan, Subaru, Suzuki, Toyota API SN
  • API SP

  • ILSAC GF-6A
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaIdeal for modern Asian and American gasoline engines. Particularly suitable in case of long oil change intervals and high motor requirements
InstructionsThe operating regulations of the vehicle and engine manufacturers must be followed.

Contents

4 l

Type of oil

HC synthesis

Viscosity grade

0W-20

Approved for engine oils

API SN, ILSAC GF-5

Recommended applications for engine oils

Daihatsu, GM, Honda, Hyundai, Kia, Mazda, Mitsubishi, Nissan, Subaru, Suzuki, Toyota

Shelf life from production

60 Month

Density

0.845 g/cm³

Density conditions

at 23°C, 50% relative humidity

Min. flashing point

224 °C

Pour point

-48 °C

Shelf life from production/conditions

60 Month / at 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information