Welcome to Würth Malaysia For trade customers only

Tool set, 1/4 inch ratchet with rotating handle LIMITED EDITION assortment of 42 pieces

Tool set ratchet 1/4 in w/ rotating handle 42 pcs
TL-SET-RTCHTWISTHANDLE-1/4IN-135MM-42PCS

Art.-no. 09652025

EAN 4099618800757

Individual price display after login
Tool set, 1/4 inch ratchet with rotating handle LIMITED EDITION assortment of 42 pieces

Art.-no. 09652025

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Tool set of 42 pieces including high-quality metal box and innovative ZEBRA tools, ideal for a wide range of applications

Comprehensive all-purpose assortment of 42 pieces in a robust metal box


  • Ideal for mobile use

  • The most important tools in a single set

  • High-quality foam insert in carbon finish


Innovative ZEBRA tools


  • 1/4 inch ratchet with rotating handle

  • Self-locking bit holder

  • 2-component mini screwdriver with magnetic holder

  • 8x practical 1/4 inch multi sockets with width across flats from 6 to 13 mm

  • 6x L-shaped hex keys with ball head

  • 23x bits - RW, TX, PH, PZ, hexagon socket and slotted

  • 2x 1/4 inch adapters: hexagon to square and square to hexagon
Notice
  • ZEBRA is the premium brand from WÜRTH
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Perfect for use in workshops or for on-the-go repairs.

Number of pieces in assortment/set

42 PCS

Tool set, 1/4 inch ratchet with rotating handle LIMITED EDITION assortment of 42 pieces including:
1 x
Mini screwdriver 1/4 inch with bit holder

SCRDRIV-1/4IN-CHUCK-MINI

Description: For use in confined spaces
Quantity: 1 x
C 6.3 slotted bit (1/4 inch)
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,6X4,5-1/4IN-L25MM

Description: 25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description: 25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X6,5-1/4IN-L25MM

Description: 25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1/4 inch magnetic bit holder
1 x
1/4 inch magnetic bit holder

HOLD-BIT-MAGN-1/4IN-L67MM

Description: Innovative magnetic bit holder with quick-change chuck and guide sleeve
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW10-PINK-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW25-LUMINOUSGREEN-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
Reversible ratchet 1/4 inch with 360° turning handle

RTCH-TWIST-HANDLE-1/4IN-135MM

Description: Ideal for tightening in confined spaces due to additional 360° rotating handle function
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-6MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-7MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-8MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-9MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-10MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-11MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-12MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-13MM

Description: For the five most common screw head drives
Quantity: 1 x
1 x
1/4 inch bit adapter with quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information