Cover cap For hexagon head bolts/nuts
Plastic cover cap for hexagon head
CAP-PLA-(F.SCR-HEX)-BLACK-WS24-M16
Art.-no.
0590016
EAN 4050382088277
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
(corresponds with DIN/ISO widths across flats)
- Colours: black, white, grey
- Material: Polyethylene (not UV-stabilised)
- Operating temperatures: -50°C to +60°C (briefly 80°C) without mechanical stress
Product information
Datasheets(X)
CAD data (available after login)
Material | PE - Polyethylene |
Colour | Jet black RAL 9005 |
RoHS-compliant | Yes |
Suitable for screw | M16 |
Suitable for width across flats (s1) | 24 mm |
Outer diameter (d1) | 29.2 mm |
Height (h1) | 26 mm |
Suitable for | Hexagon bolts and nuts |