Welcome to Würth Malaysia For trade customers only

Tool assortment 19 pieces

Tool assortment 19 pcs
TL-SORT-MIX-STRIKINGTOOLS-BMOP-19PCS

Art.-no. 0965900918

EAN 4050382364050

Individual price display after login
Tool assortment 19 pieces

Art.-no. 0965900918

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Width x height x depth

335 x 468 x 40 mm

Tool assortment 19 pieces including:
Locking pliers with prism jaws
1 x
Locking pliers with prism jaws

LOKPLRS-UNIJAW-L235MM

Description:
Length: 235 mm
For a variety of clamping possibilities through combining straight and half-round jaw shapes
Quantity: 1 x
1 x
1/2 inch impact socket wrench insert DIN 3121/ISO 1174

IMPSKT-1/2IN-LONG-SLEV-SIZE17

Description:
17 mm; Length: 85 mm
For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x
1/2 inch impact socket wrench insert DIN 3121/ISO 1174

IMPSKT-1/2IN-LONG-SLEV-SIZE19

Description:
19 mm; Length: 85 mm
For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x
Seal scraper

FLSCPR-DI-L260MM

Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L150-B18MM

Description:
150 mm; Cutting edge width: 18 mm
Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L175-B22MM

Description:
175 mm; Cutting edge width: 22 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-2MM-L150MM

Description:
Width of tip: 2 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-3MM-L150MM

Description:
Width of tip: 3 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-4MM-L150MM

Description:
Width of tip: 4 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-5MM-L150MM

Description:
Width of tip: 5 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-6MM-L150MM

Description:
Width of tip: 6 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-8MM-L150MM

Description:
Width of tip: 8 mm
Quantity: 1 x
Pocket measuring tape
1 x
Pocket measuring tape

MSRETPE-POKT-L3M

Description:
63 mm; 3 m
With plastic housing
Quantity: 1 x
1 x
Telescopic magnet

TELEMAGN-(L155-670MM)

Description:
155-670 mm
Magnetic retention force 500 g
Quantity: 1 x
1 x
Magnetic lifter with plastic handle

MAGNLFT-L460MM

Description: Flexible shaft for versatile applications
Quantity: 1 x
1 x
Car tester with voltage testing and polarity determination (+/-)

TEST-(CAR-TESTER)-(6-48V/DC)

Quantity: 1 x
1 x
Brake caliper brush

BRKCALBRSH-L225MM

Description: Narrow steel wire brush with plastic handle
Quantity: 1 x
1 x
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination

SFTFCEHAM-SIMPLEX-RUBBER/CA-D40MM

Description: Mallet with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads
Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-400G

Description:
Hammer weight: 400 g
Double scutch ash handle
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-0965900918-335X468X40MM

Description: For striking tools
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information