Welcome to Würth Malaysia For trade customers only

Timing tool set 8 pieces, for VW Group 1.2-1.4-1.9-2.0, diesel

Timing tool set for VW Group diesel 8 pieces
TIMING TOOL VW GROUP 1.2 - 1.4 - 1.9

Art.-no. 1952005770

EAN 4046777681017

Prices for customers after login
Timing tool set 8 pieces, for VW Group 1.2-1.4-1.9-2.0, diesel

Art.-no. 1952005770

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

VW


Golf III, Golf III Cabrio, Golf III Estate, Passat, Sharan, Vento, Caddy, Golf IV Cabrio, Polo, Polo Classic, Bora, Golf IV, Golf IV Estate, Lupo, Beetle, Touran, Transporter T5, Golf Plus, Golf V, Golf V Estate, Jetta, Caddy/Caddy Maxi, Tiguan, Eos, Fox



Seat


Alhambra, Cordoba, Ibiza, Toledo, Arosa, Leon, Altea/Altea XL



Skoda


Fabia, Octavia/Octavia Tour, Superb, Roomster, Octavia II, Superb II, Fabia II, Praktik



Audi


80, A4, A6, Cabriolet, A4 quattro, A6 quattro, A2, A3, A3 Cabrio



Ford


Galaxy



Engine


1.2 TDI PD, 1.4 TDI PD, 1.4 TDI PD BlueMotion, 1.4 TDI PD Ecomotive, 1.4 TDI PD GreenLine, 1.9 TDI, 1.9 TDI PD, 1.9 TDI PD BlueMotion, 1.9 TDI PD Ecomotive, 1.9 TDI PD GreenLine, 1.9 TDI PD vRS, 1.9 TDIe PD, 2.0 SDI, 2.0 TDI PD, 2.0 TDI PD FR, 2.0 TDI PD Freetrack, 2.0 vRS TDI PD

Number of pieces

8 PCS

Product weight (per item)

920.000 g

Height

50 mm

Length

240 mm

Width

210 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information