Welcome to Würth Malaysia For trade customers only

Timing tool set 6 pieces, for Ford 1.2-1.4-1.6-1.7-1.8-2.0, petrol

Timing tool set for Ford 6 pieces
TIMING TOOL FORD 1.2 - 1.4

Art.-no. 1952005560

EAN 4046777680867

Prices for customers after login
Timing tool set 6 pieces, for Ford 1.2-1.4-1.6-1.7-1.8-2.0, petrol

Art.-no. 1952005560

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ford


Focus, Fiesta, Fusion, Puma, C-MAX, Focus C-MAX, Escort, Orion, Mondeo, Maverick



Mazda


121, 2, Tribute



Engine


1.25, 1.4, 1.4 LPG, 1.6 16V, 1.8, 1.8 XR2i 16V, 2.0, 2.0 RS, 2.0 ST 170

Product weight (per item)

1200.000 g

Height

120 mm

Length

320 mm

Width

280 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information