Welcome to Würth Malaysia For trade customers only

Timing tool set 5 pieces, for Opel 1.0-1.2-1.4 EcoFlex, petrol

Timing tool set Opel and Chevrolet 5 pieces
SET TIMING TOOL, OPEL/CHEVROLET ECOFLEX

Art.-no. 1952005170

EAN 4046777595567

Prices for customers after login
Timing tool set 5 pieces, for Opel 1.0-1.2-1.4 EcoFlex, petrol

Art.-no. 1952005170

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Opel/Vauxhall


Corsa-D, Astra-J, Meriva-B, Cascada, Zafira-C Tourer, Insignia, Mokka, Adam Rocks



Chevrolet


Aveo, Trax



Engine


1.0 ecoFLEX, 1.2, 1.2 ecoFLEX, 1.2 LPG ecoFLEX, 1.4, 1.4 16V, 1.4 16V ecoFLEX, 1.4 Turbo, 1.4 Turbo ecoFLEX, 1.4 Turbo LPG ecoFLEX

Product weight (per item)

3070.000 g

Height

87 mm

Length

377 mm

Width

270 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information