Welcome to Würth Malaysia For trade customers only

Timing tool set 25 pieces, for VW Group 1.2-1.4-1.6-1.9-2.0-2.5, diesel/petrol

Timing tool set for VW Group 25 pieces
TIMING TOOL VW GROUP 1.2 - 1.4 - 1.6

Art.-no. 1952005920

EAN 4046777681123

Prices for customers after login
Timing tool set 25 pieces, for VW Group 1.2-1.4-1.6-1.9-2.0-2.5, diesel/petrol

Art.-no. 1952005920

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

VW


Golf III, Golf III Cabrio, Golf III Estate, Passat, Sharan, Vento, Polo, Lupo, Caddy, Golf IV Cabrio, Polo Classic, Bora, Golf IV, Golf IV Estate, Polo Estate, Beetle, Fox, Touran, Transporter T5, Golf Plus, Golf V, Golf V Estate, Jetta, Caddy/Caddy Maxi, Tiguan, Eos



Seat


Alhambra, Cordoba, Ibiza, Toledo, Arosa, Leon, Inca, Altea/Altea XL



Skoda


Octavia/Octavia Tour, Fabia, Superb, Roomster, Octavia II, Superb II, Fabia II, Praktik



Audi


80, A4, A6, Cabriolet, A4 quattro, A6 quattro, A8, A3, Allroad, A2, A4 Cabrio, TT, A3 Cabrio



Ford


Galaxy



Engine


1.2, 1.2 6V, 1.2 TDI PD, 1.4, 1.4 16V, 1.4 FSI, 1.4 TDI PD, 1.4 TDI PD BlueMotion, 1.4 TDI PD Ecomotive, 1.4 TDI PD GreenLine, 1.6 16V, 1.6 FSI, 1.8, 1.9, 1.9 SDI, 1.9 TDI, 1.9 TDI PD, 1.9 TDI PD BlueMotion, 1.9 TDI PD Ecomotive, 1.9 TDI PD GreenLine, 1.9 TDI PD vRS, 1.9 TDIe PD, 2.0, 2.0 SDI, 2.0 TDI PD, 2.0 TDI PD FR, 2.0 TDI PD Freetrack, 2.0 vRS TDI PD, 2.5 TDI

Product weight (per item)

4880.000 g

Height

135 mm

Length

515 mm

Width

415 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information