Welcome to Würth Industry Malaysia For trade customers only

Exclusively for business customers

Service-hotline +603 8021 0149

Purchase on account

more than 30,000 products

Wuerth App

Hexagon socket set screw with ring cutter

ISO 4029 steel 45H, plain
SCR-RGCTR-ISO4029-45H-IH6-M12X25

Art.-no. 025412 25

Prices for customers after login

Hexagon socket set screw with ring cutter

Art.-no. 025412 25

Prices for customers after login

Quantity

PU

x200 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

ISO 4029, steel 45H, plain
Notice

Hardness class 45H corresponds to a hardness of 450 HV



ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Application area

Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Improper application is likely if set screws are welded, tightened and secured with nuts or subjected to bending. Any application of tensile stress is considered improper use and can result in malfunction.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.

Thread type x nominal diameter (d1)

M12

Length (l1)

25 mm

Ring cutter diameter (d2)

8 mm

Standards

ISO 4029

Material

Steel

Hardness category

45H

Surface

Plain

Drive type

Hexagon socket

Internal drive (s1)

IH6

Shape of tip

Cup point

RoHS-compliant

Yes

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information