Welcome to Würth Malaysia For trade customers only

Taper-grooved dowel pin ISO 8745 steel plain

ISO 8745 steel plain
PIN-TAPGRVD-ISO8745-4X18

Art.-no. 0248600418
EAN 4048539712076

Prices for customers after login
Taper-grooved dowel pin ISO 8745 steel plain

Art.-no. 0248600418

Prices for customers after login
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 1472
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

18 mm

Chamfer length (c1)

0.5 mm

Standards

ISO 8745

Material

Steel

Tolerance class

h11

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information