TRIATHLON UTTO 10W-30 tractor oil
ENGOIL-(TRACTOR-UTTO)-10W30-208LTR
Art.-no. 0897010305
EAN 4049557754581
Register now and access more than 125,000 products
- Advanced multi-purpose oil (UTTO = Universal Tractor Transmission Oil), specially designed for forestry and agricultural machinery
- Reduces product variety and enables use in transmissions, hydraulics and in systems with wet brakes
Observe the operating specifications provided by the tractor manufacturer. Compatible with all commercially available engine oils. However, it is only fully effective when used unmixed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Especially well-suited for modern combined drive systems (gearbox/hydraulic system), including wet brakes
Contents | 208 l |
Type of oil | Mineral |
Viscosity grade | 10W-30 |
Approved for engine oils | API GL 4 |
Recommended applications for engine oils | John Deere J20D, New Holland M2C 41B, New Holland M2C 48B, Ford M2C-86-B, Ford M2C-53-A, Ford M2C-134-A, Ford M2C-134-B, Ford M2C-134-C, Ford M2C-134-D, Allison C4, Caterpillar TO-2, CASE (IHC) MS 1204, CASE (IHC) MS 1205, CASE (IHC) MS 1206, CASE (IHC) MS 1207, CASE (IHC) MS 1209, Massey Ferguson M1135, Massey Ferguson M1141, Massey Ferguson M1143, Massey Ferguson M1145, SAME- Lamborghini, Fendt, Deutz, Schlüter, Landini, Renault, Volvo BM WB 101, AGCO Q-1826, CASE (IHC) B6 |
Shelf life from production | 60 Month |
Density | 0.885 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 230 °C |
Pour point | -36 °C |
Container | Barrel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!