Welcome to Würth Malaysia For trade customers only

System wing door cabinet 16.6 1,037x603 mm

System wing door cabinet 16.6/1037x603mm
WNGDRCAB-16.6-H1935-3SHLF-RAL7016

Art.-no. 5583214133

EAN 4065746475198

Individual price display after login
System wing door cabinet 16.6 1,037x603 mm

Art.-no. 5583214133

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stable and torsion-free construction with a load capacity of up to 2 tonnes for heavy-duty use in production, storage and operation

Tailor-made combinations and flexible, simple planning


  • Uniform system dimensions and system components across all product groups.

  • Shelves, inside drawers, pull-out trays and organisational elements can be used in cabinets with the respective system dimensions.


Hinged door cabinet housing


  • Corner plastic covers serve as glide runners on the cabinet base, the painted cabinet base is not positioned directly on the floor. Instead of the corner plastic covers, special fasteners can be used in the cabinet cover for stacking the cabinet housings

  • Punch holes in the lid and sidewalls allow accessories such as anti-roll-off edging to be easily mounted or multiple cabinet housings to be screwed on.

  • Depending on the height of the frame, the number of painted shelves may vary. Other optional interior features are available, such as inside drawers and pull-out trays.

  • All interior features can be adjusted, converted and retrofitted in a grid size of 30 mm.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface


Hinged doors


  • Twin-leaf hinged doors with reinforcement profile on the inside and three-point locking system

  • Recessed turning handle and mechanical cylinder lock. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.


Optional interior features for hinged door cabinets 16.6


  • Painted shelves with a load capacity of 100 kg

  • Inside drawers in line with system dimensions and full-extension slides with a load capacity of 80 kg

  • Pull-out trays with full-extension slides with a load capacity of 80 kg


Other comprehensive system accessories are available

Notice

Wing doors must be opened to an angle of 180° to operate the concealed drawers and shelves.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

16.6

Height

1935 mm

Door design

Double wing doors

Number of shelves

3 PCS

Load capacity of shelf

100 kg

Number of drawers

2 PCS

Drawer design

1 inside drawer, front height 90 mm, 1 inside drawer, front height 150 mm

Load capacity of drawer

80 kg

Number of pull-out trays

1 PCS

Load-carrying capacity per shelf board

80 kg

Lock type

Cylinder lock

Colour of housing

Anthracite grey RAL 7016

Colour of front

Anthracite grey RAL 7016

Width

1037 mm

Depth

603 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information