Washer DIN 433, A2 stainless steel, 140 HV, plain, for cylinder head screw
DIN 433 plain A2 stainless steel, 140 HV
WSH-DIN433-140HV-A2-D10,5
Art.-no.
041510
EAN 4054458973740
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
Preferably for cheese-head screws
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 433 |
Material | Stainless steel A2 |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |